Shop All Shears, Pruners & Loppers
Brushking
Curved Saw, Alum Handle, 13"
Mfr # JR970A-3
Zoro # G0844930
product price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Features Pruning Saw Shaped By White Stone; Light Push Stroke Cleans The Cut; Finish Chrome For Rust Free; High Quality Blade Saw; Curved Blade; No Hook; Computer Control Polished
- For Use With Cut From Hardwood To Dry Wall And Even PVC Pipe
- Blade Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brushking
- MFR # JR970A-3
- Zoro # G0844930
- Country of Origin Korea, Republic of
- Category Shears, Pruners & Loppers
Dimensions
Blade Length | 13" |
Details
Handle Material | Aluminum |
Features | Pruning Saw Shaped By White Stone; Light Push Stroke Cleans The Cut; Finish Chrome For Rust Free; High Quality Blade Saw; Curved Blade; No Hook; Computer Control Polished |
For Use With | Cut From Hardwood To Dry Wall And Even PVC Pipe |
Item | Saw |
Description
Curved Saw,Alum Handle,13 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNOW JOE Melt 50 lb. Friendly Blend Ice Melter with CMA (Pallet of 49) (MELT50EB-PLT)
- MONTEREY BAY Monterey MLGNLG6520 40 lbs Sluggo Snail & Slug Bait (MLGNLG6520)
- STENS Deck Leveling Gauge 750-442 (750-442)
- KOHLER Fan (32 157 04-S)
- BRUSHKING Replacement Blade for JR970A-3 (B330/JR970)
- BRUSHKING Handle, Shrink Tube, 5-1/2" (83RB-16ST)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20ST)
- BRUSHKING Pruner Head (BPR-H)
- BRUSHKING Handle, 10" (83RK16/10)
- BRUSHKING Knife Pine Shaper, 16" Blade, 20" Handle (83PS16/20)
- DEWALT Pole Saw Attachment (DWOAS6PS)
- Brushking Lawn & Garden Tools