Shop All Spiral Tube Brushes
This Product is Discontinued
Brush Research Manufacturing
81AY437320SC Abrasive Nylon Brush. For .437" Bore Dia., 320SC, 1.5" Brush Part, 3" OAL (Discontinued)
Mfr # 81AY437320SC
Zoro # G3192174
This Product is Discontinued
Key Features
- Operation Type - Spiral and Tube Brush Power
- Shank Style - Abrasive Brushes Single
- Brush Dia. 7/16 in
- Brush Length 1 1/2 in
- Overall Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brush Research Manufacturing
- MFR # 81AY437320SC
- Zoro # G3192174
- UPC # 843469103932
- Country of Origin United States
- Category Spiral Tube Brushes
Dimensions
Brush Dia. | 7/16 in |
Brush Length | 1 1/2 in |
Overall Length | 3 in |
Wire Dia. | 0.018 in |
Shank Size | 0.14 in |
Trim Length | 1-1/2" |
Stem Diameter | 9/64 in |
Details
Operation Type - Spiral and Tube Brush | Power |
Item - Spiral and Tube Brush | Spiral Brush |
Shank Style - Abrasive Brushes | Single |
Fill Material | Nylon |
Item | Single Spiral Brush |
For Use With | Hand, Drills, Drill Presses, CNC Machines |
Max. RPM | 1,200 RPM |
Stem Style | Single |
Operating Speed - Maximum | 1,200 RPM |
Brush Material | Nylon |
Description
Single Spiral Brush, Product Type Single Spiral Tube Brush, Stem Style Single, Brush Material Nylon, Brush Dia. 7/16 in, Stem Diameter 9/64 in, Brush Length 1 1/2 in, Wire Dia. 0.018 in, Overall Length 3 in, Operating Speed - Maximum 1,200 RPM, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.