Shop All Paint Brushes
Brush Research Manufacturing
2" Varnish Paint Brush, Wood Handle
Mfr # 601G200
Zoro # G2405432
product price: $1.25
/ea
Sold in multiples of 864 for $1,080.00
$1,080.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brush Research Manufacturing
- MFR # 601G200
- Zoro # G2405432
- UPC # 843469101716
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 2" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Handle Material | Wood |
Description
Varnish Paint Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter/Regulator, 90 cfm, Zinc, 250 psi (07E38B18AC)
- DEVILBISS Filter Change Indicator Kit (W/Cover & Screws) (190883)
- PREMIER Paint Grid, 1 gal., Steel, 9inL x 5-1/10inW (1GG)
- RUST-OLEUM Rust Preventative Spray Paint, Dark Machine Gray, Gloss, 15 oz (V2187838)
- BRUSH RESEARCH MANUFACTURING 1" Varnish Paint Brush, Wood Handle (601G100)
- BRUSH RESEARCH MANUFACTURING 1/4" Paint Brush, 1 (4843)
- BRUSH RESEARCH MANUFACTURING 1 1/2" Varnish Paint Brush, Wood Handle (601G112)
- BRUSH RESEARCH MANUFACTURING 1/2" Varnish Paint Brush, Wood Handle (601G12)
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle (601G300)
- BRUSH RESEARCH MANUFACTURING 1 Angle Brush 90 Degree (51302)
- PURDY 2" Angle Sash Paint Brush, Black China Bristle (144116020)
- Brush Research Manufacturing Paint Brushes