Shop All Paint Brushes
Brush Research Manufacturing
1 Angle Brush 90 Degree
Mfr # 51302
Zoro # G3996788
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Brush
- Brush Handle Style Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brush Research Manufacturing
- MFR # 51302
- Zoro # G3996788
- UPC # 843469101341
- Country of Origin United States
- Category Paint Brushes
Details
Item | Angle Brush 90 Degree |
Brush Style | Angle Brush |
Brush Handle Style | Angle |
Description
Angle Brush 90 Degree
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Universal Bonding Primer, White, 12 oz (286793)
- OLD MASTERS 1 Pt Maple Oil-Based Gel Stain (81208)
- WOOSTER Polypropylene Paint Tray, 1 qt, 14.5" L, 11.25" W (BR549)
- BEST LOOK General Purpose Roller & Tray Set 3-Piece (DIB RS 40-400)
- BRUSH RESEARCH MANUFACTURING 1 1/2" Varnish Paint Brush, Wood Handle (601G112)
- BRUSH RESEARCH MANUFACTURING 1/2" Varnish Paint Brush, Wood Handle (601G12)
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle (601G300)
- BRUSH RESEARCH MANUFACTURING 1" Varnish Paint Brush, Wood Handle (601G100)
- BRUSH RESEARCH MANUFACTURING 2" Varnish Paint Brush, Wood Handle (601G200)
- BRUSH RESEARCH MANUFACTURING 1/4" Paint Brush, 1 (4843)
- WOOSTER 2" Varnish Paint Brush, Nylon/Polyester Bristle, Wood Handle, 1 (4187-2)
- Brush Research Manufacturing Paint Brushes