Shop All Paint Brushes
Brush Research Manufacturing
1 1/2" Varnish Paint Brush, Wood Handle
Mfr # 601G112
Zoro # G2404839
product price: $0.88
/ea
Sold in multiples of 864 for $760.32
$760.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Varnish
- Handle Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brush Research Manufacturing
- MFR # 601G112
- Zoro # G2404839
- UPC # 843469101693
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 1 1/2" |
Details
Item | Paint Brush |
Brush Style | Varnish |
Handle Material | Wood |
Description
Varnish Paint Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM 1 gal Container, Partial Fill 42 fl oz Floor Coating, High Gloss Finish, Classic Gray, Water Base (208072)
- KRYLON 2740 FUSION 12 OZ SATIN KHAKI ALL-IN-1 (K02740007)
- WOOSTER 9" Paint Roller Cover, 3/16" Nap, Woven Fabric (R273-9)
- PREMIER 9" Z-Pro Flat Paint Super Value, PK 3 (9-EKPL)
- BRUSH RESEARCH MANUFACTURING 2" Varnish Paint Brush, Wood Handle (601G200)
- BRUSH RESEARCH MANUFACTURING 1/4" Paint Brush, 1 (4843)
- BRUSH RESEARCH MANUFACTURING 1/2" Varnish Paint Brush, Wood Handle (601G12)
- BRUSH RESEARCH MANUFACTURING 1 Angle Brush 90 Degree (51302)
- BRUSH RESEARCH MANUFACTURING 1" Varnish Paint Brush, Wood Handle (601G100)
- BRUSH RESEARCH MANUFACTURING 3" Varnish Paint Brush, Wood Handle (601G300)
- PURDY PAINT BRSH ADJUTANT 3"" (144024430)
- Brush Research Manufacturing Paint Brushes