Shop All Weeders
Brush Grubber
Brush Grubber Xtreme
Mfr # BG-11
Zoro # G1775146
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Grip Pads Rotate 360 Degrees , (18) Teeth per Pad
- Material Steel
- For Use On Trees and Brush up to 5 in
- For Use With Compact Tractor ATVs; UTVs
- Product Type Brush Grubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brush Grubber
- MFR # BG-11
- Zoro # G1775146
- UPC # 732393002612
- Country of Origin China
- Category Weeders
Details
Item | Brush Grubber |
Features | Grip Pads Rotate 360 Degrees , (18) Teeth per Pad |
Material | Steel |
For Use On | Trees and Brush up to 5 in |
For Use With | Compact Tractor ATVs; UTVs |
Product Type | Brush Grubber |
Description
Brush Grubber, Product Type Brush Grubber, Material Steel, For Use With Compact Tractor ATVs; UTVs, For Use On Trees and Brush up to 5 in, Features Grip Pads Rotate 360 Degrees , (18) Teeth per Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROCTER & GAMBLE Charmin Soft 12 Roll (3154)
- MTD Wheel-Steering (631-04028)
- CLASSIC ACCESSORIES Lounge Back Cushion, Heather Henna (62-024-HHENNA-EC)
- ILC Replacement Fisher Price Fvb13 PW Jurassic World Dino Racer Green Seat Dino Racer (fvb13) (green) (FVB13 PW JURASSIC WORLD DINO RACER GREEN SEAT FOR)
- BRUSH GRUBBER Handy Grubber (BG-13)
- BRUSH GRUBBER ROOT BUSTER HD (BG-18)
- BRUSH GRUBBER Fiberglass Ironclad Handled Brush Grubbe (BG-03)
- BRUSH GRUBBER Shrub Clump Grubber, HD (BG-19)
- BRUSH GRUBBER Steel Handed Brush Grubber (BG-02)
- BRUSH GRUBBER Brush Grubber, Steel (BG-24)
- SEYMOUR MIDWEST Rotary Turf Edger, Single Wheel, 6" Blade (49047)
- Brush Grubber Weeders