Shop All Automotive Fuses
Brush
Automotive Fuse, 225A, Not Rated
Mfr # SCLR 225
Zoro # G810028475
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 225A
- DC Voltage Rating Not Rated
- AC Voltage Rating 600V AC
- Body Style Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brush
- MFR # SCLR 225
- Zoro # G810028475
- Country of Origin Unknown
- Category Automotive Fuses
Details
Item | Automotive Fuse |
Amps | 225A |
DC Voltage Rating | Not Rated |
AC Voltage Rating | 600V AC |
Body Style | Blade |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Legend Plate, Up, White/Black and Red (ZBY2307)
- DISCO Pal Pacific Auto Link Fuses 40 Amp Grn Female (2087PK)
- NVENT HOFFMAN Ventilator, Gray, Plastic (ANMV3)
- SQUARE D Pendant Pushbutton, 30mm, Momentary (9001SKRU1)
- DISCO Mini Blade Fuses 5 Amp ORng Type ATM PK5 (1734PK)
- EATON BUSSMANN Automotive Fuse, ATM Series, 20A, 32V DC, Non-Indicating (ATM-20)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 3A, 32V DC, Indicating, 2 PK (BP/ATM-3ID)
- BLUE SEA SYSTEMS Blue Sea Mega or AMG Fuse Block System (5001)
- LUMAPRO Electronic Flasher, Variable Load, EF33RL (2FNF1)
- QUICKCABLE Automotive Fuse, ATC Series, 35A, 32V DC, 5 PK (509132-2005)
- METRA ELECTRONICS ATC FUSE 15 AMP, PK 25 (ATC15-25)
- Brush Automotive Fuses