Shop All Compasses
Brunton
Baseplate Compass, 1.7 oz
Mfr # F-BOSS40B
Zoro # G8091818
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Scales Inch/mm
- Includes Wrist lanyard,
- Features Brunton Orbital Sighting System
- Weight 1.7 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Baseplate Compass |
Scales | Inch/mm |
Includes | Wrist lanyard, |
Features | Brunton Orbital Sighting System |
Weight | 1.7 oz |
Description
Baseplate Compass, Features Brunton Orbital Sighting System, Includes Wrist lanyard,, Scales Inch/mm, Weight 1.7 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 3 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x3)
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel (15151D2B123760)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- GREY PNEUMATIC 1/4" Drive Socket Set, 9 pcs (9709DG)
- KONUS USA Konus 4075 Konustar-11 Metal Compass, Liquid Filled With Clinometer, Green (4075)
- WESTCOTT T-Squares, 18"/45 cm T-Square (JR-18)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- ACME UNITED Westcott® Soft Touch School Compass with Antimicrobial Protection, Assorted, 1 Each (14377)
- EPP CM23 Car Compass Paper Pen Holder (EPP-CM23)
- BIG HORN 6 Inch Marking Gauge (19255)
- RITCHIE COMPASS Ritchie Compass S-53 Surface Mount Explorer - Black (S-53)
- Brunton Levels, Compasses, and Plumb Bobs