Shop All Indoor Game Tables
Brunswick Billiards
Table Tennis Conversion Top, 107-4/5x60In
Mfr # 51870459001
Zoro # G9857924
product price: $575.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$575.00
Free 30-Day Returns
Key Features
- Features For Indoor Use
- Frame Material Aluminum
- For Use With 6FZP8 Pool Table
- Material Wood
- Playing Surface Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brunswick Billiards
- MFR # 51870459001
- Zoro # G9857924
- Country of Origin China
- Category Indoor Game Tables
Dimensions
Height | 63" |
Width | 57" |
Length | 7 ft. |
Details
Item | Table Tennis Conversion Top |
Features | For Indoor Use |
Frame Material | Aluminum |
For Use With | 6FZP8 Pool Table |
Material | Wood |
Playing Surface Color | Black |
Accessory Type | Table Tennis Conversion Top |
Product Type | Table Tennis Conversion Top |
For Location | Indoor |
Number of Casters | 0 |
Description
Table Tennis Conversion Top, Product Type Table Tennis Conversion Top, Playing Surface Color Black, Number of Casters 0, Frame Material Aluminum, For Location Indoor, Folding Not Applicable, For Use With 6FZP8 Pool Table, Caster Diameter Not Applicable, Caster Type Not Applicable, Caster Material Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Hydrated Lime 10 Lb (97980)
- JUSTRITE Cigarette Receptacle Liner, Gray, PK10 (26827)
- KINGSFORD PRODUCTS 16LB Apple WD Briquette (32072)
- LANDSCAPERS SELECT Garden Cultivator, 5 in L Tine, 4Tine (34577)
- BRUNSWICK BILLIARDS Smash 3.0 Table Tennis Table (51870788001)
- BRUNSWICK BILLIARDS Table Tennis Table, Black, Steel (51871150001)
- BRUNSWICK BILLIARDS Shuffleboard Wax (SB-BOARDWAX-01)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- BRUNSWICK BILLIARDS Dartboard Cabinet, Wood, Electronic, Poplar (51870575004)
- ULTIMATE SUPPORT Ultimate Support JSMNT101 Universal Ipad Holder (JSMNT101)
- Brunswick Billiards Indoor Games