Shop All Indoor Game Tables
This Product is Discontinued
Brunswick Billiards
Pool Table, Pocket, 8 ft., Chestnut (Discontinued)
Mfr # 28485812350
Zoro # G3461687
Free Shipping & Returns
This Product is Discontinued
Key Features
- Table Size 8 ft
- Includes Installation (Must purchase cloth separate)
- Table Material Wood
- Table Finish Chestnut
- Pockets Leather Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brunswick Billiards
- MFR # 28485812350
- Zoro # G3461687
- Country of Origin Multiple
- Category Indoor Game Tables
Dimensions
Table Size | 8 ft |
Height | 32 in |
Width | 54 1/2 in |
Length | 98 1/2 in |
Leg Center Width | 28 1/4 in |
Leg Center Length | 70 1/4 in |
Details
Item | Pool Table |
Includes | Installation (Must purchase cloth separate) |
Table Material | Wood |
Table Finish | Chestnut |
Pockets | Leather Shield |
Cloth Type | Worsted Wool |
Type | |
Slate | 1 in |
Description
Pool Table, Cloth Type Worsted Wool, Table Finish Chestnut, Includes Installation (Must purchase cloth separate)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.