Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Timberline, 8 Ft.
Mfr # CLOTH-CENT-TIMBLN-8
Zoro # G6240552
Free Shipping & Returns
$551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Timberline
- Size 8 ft
- For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
- Material Merino Wool
- For Use On 8 ft Pool Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-TIMBLN-8
- Zoro # G6240552
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 8 ft |
For Table Size | 8 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Timberline |
For Use With | Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463 |
Material | Merino Wool |
For Use On | 8 ft Pool Tables |
Type | Stain Resistant |
Accessory Type | Timberline Cloth |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Timberline, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Ravenna Large Patio Loveseat Cover, 90"x35" (55-151-045101-EC)
- AFTERMARKET PTO Clutch Belt Fits John Deere TCU16907 7078316 265636 (C-BLT-0048-810)
- HYDROFARM Bonsai Shears, 60 mm (HGBS600)
- TECH-MIX Tech-Mix Pool Filter Sand, 50lb (100468)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 1/10 in L, 50 3/10 in W (51871692001)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- HOLLAND BAR STOOL CO 7 Ft. U.S. Air Force Billiard Table Cover (BCV7AirFor)
- Brunswick Billiards Billiard Accessories