Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Merlot, 9 Ft.
Mfr # CLOTH-CENT-MEERLOT-9
Zoro # G6241505
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Merlot
- Size 9 ft
- For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
- Material Merino Wool
- Height 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-MEERLOT-9
- Zoro # G6241505
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 9 ft |
Height | 62 |
Width | 4 |
Length | 4 |
Overall Length | 4 in |
Overall Width | 4 in |
Overall Height | 62 in |
For Table Size | 9 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Merlot |
For Use With | Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 9 ft Pool Tables |
Accessory Type | Pool Table Cloth |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Merlot, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLANDERHOME LaserCut Metal Privacy Fence, BigDiamond, Black, 48"x72"/Set (BigDiamond_Black_3pcCombo)
- JR PRODUCTS FOLDING SHELF BRACKET, BROWN (20735)
- OREGON Spindle Assembly, MTD, 918-04865A (82-128)
- HI-YIELD Soil Sulfur Granular (FH32185)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 1/10 in L, 50 3/10 in W (51871692001)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPBS100 Action - Black Spots 100 (TPBS100)
- Brunswick Billiards Billiard Accessories