Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Gun Metal Gray, 8 Ft.
Mfr # CLOTH-CENT-GUNMET-9
Zoro # G6241532
Free Shipping & Returns
$560.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gun Metal Gray
- Size 9 ft
- For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
- Material Merino Wool
- Height 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-GUNMET-9
- Zoro # G6241532
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 9 ft |
Height | 62 |
Width | 4 |
Length | 4 |
Overall Height | 62 in |
Overall Width | 4 in |
Overall Length | 4 in |
For Table Size | 9 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Gun Metal Gray |
For Use With | Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 9 ft Pool Tables |
Accessory Type | Pool Table Cloth |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Gun Metal Gray, For Table Size 9 ft, Material Merino Wool, Overall Length 4 in, Overall Width 4 in, Overall Height 62 in, For Use With Grainger Part No. 33TZ48, Grainger Part No. 6FZP6, Grainger Part No. 6FZP7, Grainger Part No. 6FZR0, Grainger Part No. 6FZR1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOGO Fire Starter 30 ct (FS30)
- GRIZZLY COOLERS Marine Chest Cooler, Hard Sided, 165.0 qt. (4400608)
- MARCH Patio Umbrella, Octagon, 97.88" H, Sunbrella Fabric, Spa (194061008171)
- SONGBIRD ESSENTIALS Large Copper Suet Log Feeder (SE122)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 9 Ft. (COVR9-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 1/10 in L, 50 3/10 in W (51871692001)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BILLIARDS ACCESSORIES 4 Coin Mechanism for Valley Pool Tables (TPVCOIN4)
- Brunswick Billiards Indoor Games