Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Chocolate Brown, 8 Ft.
Mfr # CLOTH-CENT-CHOCLT-8
Zoro # G6240586
product price: $500.00
/ea
Free Shipping & Returns
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chocolate Brown
- Size 8 ft
- For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
- Material Merino Wool
- Type Stain Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-CHOCLT-8
- Zoro # G6240586
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 8 ft |
For Table Size | 8 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Chocolate Brown |
For Use With | Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463 |
Material | Merino Wool |
Type | Stain Resistant |
For Use On | 8 ft Pool Tables |
Accessory Type | Pool Table Cloth |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Chocolate Brown, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cable Control Ers (946-04299)
- BLOEM ARIANA POT LIV GREEN 10"" (20-56410)
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- STRAHMAN WASHDOWN EQUIPEMNT M70 Series Black Nozzle HD Cover W 58 Swivel Adapter (M70B0063SW)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK04 Pocket Set 6 - Dk. Brn Fringe (TPPK04)
- Brunswick Billiards Indoor Games