Shop All Billiard Accessories
Brunswick Billiards
Pool Table Cloth, Cardinal Red, 8 Ft.
Mfr # CLOTH-CENT-CARDNL-8
Zoro # G6240543
Free Shipping & Returns
$500.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cardinal Red
- Size 8 ft
- For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
- Material Merino Wool
- For Use On 8 ft Pool Tables
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brunswick Billiards
- MFR # CLOTH-CENT-CARDNL-8
- Zoro # G6240543
- Country of Origin Mexico
- Category Billiard Accessories
Dimensions
Size | 8 ft |
For Table Size | 8 ft |
Details
Item | Pool Table Replacement Cloth |
Color | Cardinal Red |
For Use With | Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463 |
Material | Merino Wool |
For Use On | 8 ft Pool Tables |
Type | Stain Resistant |
Accessory Type | Pool Table Cloth |
Product Type | Pool Table Replacement Cloth |
Description
Pool Table Replacement Cloth, Product Type Pool Table Replacement Cloth, Color Cardinal Red, For Table Size 8 ft, Material Merino Wool, For Use With Grainger Part No. 33TZ47, Grainger Part No. 38H460, Grainger Part No. 38H462, Grainger Part No. 38H463
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON FG Series 6-foot Base Pole (FG-6F)
- NATULAR Mosquito Larvicide, Tablets, 0.6 oz, PK12 (11860R)
- CGPRODUCTS 24.5 X 17.5 in. Valiant Stainless Horizontal Door-Reversible (VDH1)
- A & I PRODUCTS Belt, Fan 23.5" x6.5" x1" (A-R87153)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Balls Set (51869201000)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 20 Oz. (CUE-CENT-20-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BRUNSWICK BILLIARDS Foosball Table, 55 1/10 in L, 50 3/10 in W (51871692001)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 19 Oz. (CUE-CENT-19-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPPK02 Pocket Set 6 -Dk. Brn. Shield (TPPK02)
- Brunswick Billiards Billiard Accessories