Shop All Billiard Accessories
Brunswick Billiards
Billiard Cue Stick, 20 Oz.
Mfr # CUE-CENT-20-01
Zoro # G9001237
product price: $190.00
/ea
Free Shipping & Returns
$190.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown/Black
- Size 20 oz
- For Use With Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1
- Material Polyurethane
- Length 57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brunswick Billiards
- MFR # CUE-CENT-20-01
- Zoro # G9001237
- Country of Origin China
- Category Billiard Accessories
Dimensions
Size | 20 oz |
Length | 57 in |
Overall Length | 57 in |
Details
Item | Pool Cue |
Color | Brown/Black |
For Use With | Pool Tables: 6FZP6, 6FZP7, 6FZP8, 6FZP9, 6FZR0, 6FZR1 |
Material | Polyurethane |
Type | UV Cured |
Accessory Type | Cue Stick |
Cue Weight | 20 oz |
Product Type | Pool Cue |
Description
Pool Cue, Product Type Pool Cue, Color Brown/Black, Cue Weight 20 oz, Material Polyurethane, Overall Length 57 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURTEK Two-hand tubular pruning shears 21" (130227)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- MTD Wheel-Steering (931-0027A)
- TECUMSEH Fuel Inlet (640363)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK144 (CHALK-GC-144-BLU-01)
- BRUNSWICK BILLIARDS Billiards Chalk, Blue, PK12 (CHALK-GC-12-BLU-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-CENT-IND-01)
- BRUNSWICK BILLIARDS Pool Table Cover, Black, 8 Ft. (COVR8-BRND-BLK-RC-01)
- BRUNSWICK BILLIARDS Billiard Equipment Set (PLAYPAK-HERT-IND-01)
- BRUNSWICK BILLIARDS Billiard Cue Stick, 18 Oz. (CUE-CENT-18-01)
- BILLIARDS ACCESSORIES Billiards Accessories TPBS100 Action - Black Spots 100 (TPBS100)
- Brunswick Billiards Billiard Accessories