Brownline

White Daily Calendar Refill, 6 x 3-1/2"


product price: $3.29
/ea
Sold in multiples of 3 for $9.87

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Reference Calendar
  • Binding Hybrid Ring; Hybrid Two-Ring
  • Color White/Burgundy/Gray
  • Material Paper
  • Size 6 x 3.5
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 6 x 3.5
Size (Bound-Side First) 6 x 3.5

Details

Item Refill,Daily Calendar,6" x 3-1/2",White
Features Reference Calendar
Binding Hybrid Ring; Hybrid Two-Ring
Color White/Burgundy/Gray
Material Paper
Punching Side: 2-Hole
Dated/Undated Dated
Appointment Ruling 30-min, 7 AM to 5:30 PM (Mon-Fri)
Calendar Term 12-Month (Jan to Dec)
For Use With Calendar Bases Accommodating Sheets up to 6" x 3.5"
Calendar Format Daily
Refill Type Daily Planning Pages
Edition Year 2023
Weight 0.667 lbs
Calendar Reference Blocks Past Month; Future Month
Page Format One Day per Two-Page Spread

Description

Refill,Daily Calendar,6 In. x 3-1/2 In.,White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.