Shop All Planners
Brownline
Weekly Planner, 11"x8-1/2", Black
Mfr # CB950.BLK
Zoro # G5196515
original price:
$16.99
4% off
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 11 x 8.5
- Format Weekly
- Cover Color Black
- Cover Material Lizard-Look Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Refills | No |
Format | Weekly |
Item | Weekly Planner,11"x8-1/2",Black |
Cover Color | Black |
Cover Material | Lizard-Look Synthetic Leather |
Product Type | Weekly Planner,11"x8-1/2",Black |
Page Format | One Week per Two-Page Spread |
Binding Type | Wire-O |
Edition Year | 2023 |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:45 PM (Sat); Open Scheduling (Sun) |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Dated/Undated | Dated |
Binding Details | Twin-Wire |
Separate Sections | Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section |
Description
Weekly Planner,11 In.x8-1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- BSC PREFERRED 7-1/4 x 12'' Bubble Lined Poly Mailers, 25PK (B83225PK)
- ZORO SELECT Handheld Tape Dispenser, 3" Max Tape W. (52WX73)
- ELECTRIDUCT Heavy Duty Metal Packing Tape Gun w/ Built-In Utility Knife- 2"- Red (TAPE-ED-KGUN2-RD)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Duraflex, Mthly, Bk (REDCB1262VBLK)
- AT-A-GLANCE Book, Teleph/Address, 5X8 (AAG8001105)
- Brownline Planners