Shop All Planners
Brownline
Pink Ribbon Essential Daily Appointment Book, 8x5, Pink Cover, 12-Month (Jan to Dec): 2023
Mfr # CB634G.05
Zoro # G305672282
original price:
$32.92
11% off
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 8 x 5
- Format One Day per Page; One Month per Two-Page Spread
- Color Pink
- Cover Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Style | Wire-O |
Format | One Day per Page; One Month per Two-Page Spread |
Color | Pink |
Item | Calendars and Planners |
Cover Material | Paperboard |
Cover Color | Silver |
Paper Color | White |
Cover Theme | Pink Ribbon Artwork |
Calendar Term | 12 Month: (Jan to Dec) |
Edition Year | 2023 |
Dated/Undated | Dated |
Page Theme | Pink Ribbon |
Binding Details | Twin-Wire |
Description
Durable cover with twin-wire binding. Handy monthly planner before each month. Each page features three blocks for reminder notes and calls as well as reference calendars for the past, current and following two months on each spread. Tear-off corners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON Cartridge 118 Yellow Toner Cartridge 2.9K YLD (2659B001)
- ZORO SELECT Bubble Mailer, Paper, 13-1/4" LPK100 (56LR92)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Black/Clear (TZeS141)
- IDEAL 5-1/2" Electricians Scissors 185 lb. (35-088)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- AT-A-GLANCE Monthly Planner, 11 x 8 7/8, Winestone, 2020-2021 (7026050)
- Brownline Planners