Shop All Calendars
Brownline
Month/Page Twin Wirebound Wall Calenda
Mfr # C173122
Zoro # G9738673
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Style Binding-Twin-Wire; Wire-O
- Color Floral
- Sheet Size 12 x 17
- Format One Month per Page
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 12 x 17 |
Details
Item | Month/Page Twin Wirebound Wall Calenda |
Refills | No |
Style | Binding-Twin-Wire; Wire-O |
Color | Floral |
Format | One Month per Page |
Weight | 0.52 lbs |
Product Type | Month/Page Twin Wirebound Wall Calenda |
Academic Year | No |
Hanger Style | Wire Loop |
Dated/Undated | Dated |
Julian Dates | Yes |
Reversible | No |
Seasonal Availability | No |
Page Theme | Romantic Floral Photography |
Edition Year | 2023 |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Future Month |
Binding Type | Wire-O |
Sheet Color | Multicolor/White |
Description
Month/Page Twin Wirebound Wall Calenda
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Plastic Clipboards, Durable, 12.5 x 9 Inch, Standard Metal Clip, Green, 12PK (45118)
- CANON GPR54 Drum Unit 35.5K YLD (9437B003)
- ZORO SELECT Bubble Rolls, Clear, PK4 (56LT65)
- ELC SECURITY PRODUCTS Fixed Length Truck Stamped Seals 8-1/2" x 1/4", Red, Pk250 (070H19PPRD)
- BROWNLINE Deskpad, Monthly (REDC181700)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- BROWNLINE Deskpad, Monthly (REDC1731)
- BROWNLINE Deskpad, Monthly (REDC181721)
- BROWNLINE Jumbo Calendar Pad Refill (REDC2R)
- AT-A-GLANCE Mini Monthly Wall Calendar, 6 1/2 x 7 1/2, White, 2020 (PM528)
- Brownline Calendars