Shop All Planners
Brownline
Monthly Planner, 11"x8-1/2", Black
Mfr # CB1262.BLK
Zoro # G5196591
product price: $12.19
/ea
Not eligible for select promotions
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 11 x 8.5
- Format Monthly
- Green Certification or Other Recognition FSC
- Cover Material Lizard-Look Synthetic Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Promotion Restriction | Not eligible for promotion |
Refills | No |
Format | Monthly |
Item | Monthly Planner,11"x8-1/2",Black |
Green Certification or Other Recognition | FSC |
Cover Material | Lizard-Look Synthetic Leather |
Cover Color | Black |
Features | Reference Calendar, Notes Area, Address & Phone Page |
Product Type | Monthly Planner,11"x8-1/2",Black |
Color | White/Burgundy |
Weight | 0.51 lbs |
Dated/Undated | Dated |
Appointment Ruling | Open Scheduling |
Page Format | One Month per Two-Page Spread |
Calendar Term | 14-Month (Dec to Jan) |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Separate Sections | Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section |
Binding Details | Twin-Wire |
Edition Year | 2022 to 2024 |
Binding Type | Wire-O |
Description
Monthly Planner,11 In.x8-1/2 In.,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Project Folder Jacket, Clear, PK25 (62127)
- NINJATEK Cheetah Sapphire 1.75Mm 2Kg (3DCH0217520)
- ZORO SELECT Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 36", Kraft, 5/Bundle (55VL58)
- TYDENBROOKS Padlock Seals, 100 Lb, Green, PK1000 (6170000-2)
- BROWNLINE Book, Appt, Mth, Nh (REDCB1200G04)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- AT-A-GLANCE Planner, Wall, Revrsabl, 24X36 (AAGA1102)
- Brownline Planners