Shop All Calendars
Brownline
Monthly Desk Pad Calendar, 22x17, Pink/White Sheets, Clear Binding/Corners, 12-Month (Jan-Dec): 2023
Mfr # C193105
Zoro # G505672358
product price: $19.45
/ea
$19.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Glued; Taped
- Sheet Size 22 x 17
- Format One Month per Sheet
- Cover Material Chipboard; Poly
- Cover Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 22 x 17 |
Details
Item | Calendars and Planners |
Style | Glued; Taped |
Format | One Month per Sheet |
Cover Material | Chipboard; Poly |
Cover Color | Black |
Paper Color | White/Pink |
Holder Style | Two-Corner Desk-Pad with Backboard (Included) |
Corner Color(s) | Clear |
Dated/Undated | Dated |
Sheets per Calendar/Planner | 12 |
Julian Dates | Yes |
Academic Year | No |
Page Theme | Pink Daisy |
Calendar Term | 12-Month (Jan to Dec) |
Edition Year | 2023 |
Calendar Reference Blocks | Current Year |
Description
Top-bound perforated sheets with daily blocks and notes column. Reinforced chipboard backer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR SHIELD Desiccant, 6in. L, 3in. W, 2 oz., Bag, PK800 (D2UCT-D)
- BRECKNELL ElectroSamson, 22 lb x 1/4 oz / 10 x 0.01 kg Digital hand-held scale w/Hold - Tare functions (816965007479)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 30"x45", 2 Door, Vinyl (UVDD4530LB-WOODGRN)
- PYRAMID Swipe Card, Blue/White, PK50 (41304)
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- BROWNLINE Jumbo Calendar Pad Refill (REDC2R)
- BROWNLINE Deskpad, Mthly, /Vinylstrip (REDC1731V)
- BROWNLINE Calendar, Wall, Monthly (REDC171102)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- BROWNLINE Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 (CA181721)
- AT-A-GLANCE At A Glance AAGPM628 16 x 23 in. 3-Month Wall Calendar (AAGPM628)
- Brownline Calendars