Shop All Planners
Brownline
Essential Collection Weekly Appointment Book in Columnar Format, 11x8.5, 12-Month(Jan to Dec): 2023
Mfr # CB950G.05
Zoro # G805672300
original price:
$31.07
11% off
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 11 x 8.5
- Format One Week per Two-Page Spread
- Cover Material Paperboard
- Color Black/Pink
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sheet Size | 11 x 8.5 |
Details
Style | Wire-O |
Format | One Week per Two-Page Spread |
Cover Material | Paperboard |
Color | Black/Pink |
Paper Color | White |
Item | Calendars and Planners |
Cover Color | Silver |
Edition Year | 2023 |
Cover Theme | Daisy Artwork |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15 min, 7 AM to 5:45 PM (Sat) |
Binding Details | Twin-Wire |
Dated/Undated | Dated |
Description
15-minute appointments for six days a week and ruled space for Sunday. Six-month calendar reference blocks for help with planning. Includes telephone/address section.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT Rubber Bulletin Board 48-1/2" x 96-1/2", Confetti (ATR48-CF)
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 13"x 18", With White Block (4WR1318)
- CARDINAL 2" Clear View D-Ring Binder, Easy Open, Black (10321)
- 3M Double Sided Tape, 1/2x900 in., PK2 (665-2PK)
- BROWNLINE Daily Planner, Duraflx, Black (CB634V.BLK)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- BROWNLINE Monthly Planner, 11" x "8-1/2", Black (CB435W.BLK)
- BROWNLINE DuraFlex Weekly Planner, 8 x 5, Black, 2020 (CB75V.BLK)
- AT-A-GLANCE Contemporary Weekly/Monthly Planner, 11.38 x 9, Slate Blue Cover, 12-Month Jan to Dec: 2024 (70940X20)
- Brownline Planners