Shop All Planners
Brownline
Essential Collection 14-Month Ruled Monthly Planner, 8.88x7.13, 14-Month (Dec to Jan): 2022 to 2023
Mfr # CB1200G.05
Zoro # G505672327
original price:
$20.55
11% off
new price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Wire-O
- Sheet Size 8.88 x 7.13
- Format One Month per Two-Page Spread
- Paper Color White
- Cover Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8.88 x 7.13 |
Details
Style | Wire-O |
Format | One Month per Two-Page Spread |
Paper Color | White |
Item | Calendars and Planners |
Cover Color | Silver |
Cover Material | Paperboard |
Color | Black/Pink |
Calendar Term | 14-Month (Dec to Jan) |
Dated/Undated | Dated |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15 min, 7 AM to 5:45 PM (Sat) |
Edition Year | 2022 to 2023 |
Cover Theme | Daisy Artwork |
Binding Details | Twin-Wire |
Description
One month on each spread with ruled daily blocks for notes. Six-month calendar reference blocks for help with planning. Includes extra note pages and telephone/address section.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Dark Green, 50PK (84228)
- UNIVERSAL Ballpoint Pen, Gel, Medium, Black, PK12 (UNV39510)
- RICOH Black Toner Cartridge 43K YLD (821255)
- TAPECASE Shipping Labels, 3 In. W, 4 In. H, PK500 (16U791)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Book, Appt, Mth, Nh (REDCB1200G04)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 6-7/8x8-3/4 In. (HOD26802)
- Brownline Planners