Shop All Planners
Brownline
DuraFlex Weekly Planner, 8 x 5, Black, 2020
Mfr # CB75V.BLK
Zoro # G4062430
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Refills No
- Sheet Size 8 x 5
- Format Weekly
- Binding Details Twin-Wire
- Edition Year 2023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8 x 5 |
Details
Refills | No |
Format | Weekly |
Binding Details | Twin-Wire |
Edition Year | 2023 |
Page Format | One Week per Two-Page Spread |
Calendar Term | 12-Month (Jan to Dec) |
Appointment Ruling | 60-min, 7 AM to 6 PM (Mon-Fri); Open Scheduling (Sat-Sun) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Dated/Undated | Dated |
Separate Sections | Telephone/Address Section |
Binding Type | Wire-O |
Description
Brownline® DuraFlex Weekly Planner, 8 x 5, Black, 2020
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Message Stamp, URGENT, Pre-Inked One-Color, Red (UNV10070)
- PAPER MATE Gel Pen, 0.7mm Point, 3/10"Wx3/10"Lx7"H, 12/DZ, Black PK (PAP2095476)
- XYRON Laminate/Magnet Refill, One Side, 9" (LM907-10)
- CRA-Z-ART Twist Up Colored Pencils, 24 Assorted Lead Colors, Clear Barrel (10462-24)
- BROWNLINE Planner, Duraflex, Mthly, Bk (REDCB1262VBLK)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- BROWNLINE Book, Appt, Mth, Nh (REDCB1200G04)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- ART SUPPLIES Classic Red Rope Wallet (V212)
- Brownline Planners