Shop All Planners
Brownline
Daily/Monthly Planner, 8.25 x 5.75, Red Cover, 12-Month (Jan to Dec): 2023
Mfr # CB389.RED
Zoro # G105672277
original price:
$38.20
11% off
new price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Glued
- Sheet Size 8.25 x 5.75
- Format One Day Per Page; One Month Per Two-Page Spread
- Cover Color Red
- Paper Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8.25 x 5.75 |
Details
Style | Glued |
Format | One Day Per Page; One Month Per Two-Page Spread |
Cover Color | Red |
Paper Color | White |
Cover Material | Lizard-Look Synthetic Leather |
Color | Red |
Item | Calendars and Planners |
Dated/Undated | Dated |
Binding Details | Perfect Bound |
Edition Year | 2023 |
Separate Sections | Cash Account Section; Four-Year List of Important Dates; Interest Table; Map and Time Zones; Metric, Weight and Temperature Conversions; Personal Information; Ruled Notes; Telephone and Address Section |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month, Current Month; Two Future Months |
Description
You've got this year in gear with this 12-month: January to December daily/monthly planner. Perfect binding with stylish, lizard-like, hard cover. Day-per-page format with one day on one page. Monthly planner before each month. Tear-off corners for keeping track with ease. Includes cash account section, four-year list of important dates, interest table, map and time zones, metric, weight and temperature conversions, personal information, ruled notes, telephone and address section.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Industrial Marker, Fine Tip, Green Color Family, Ink (96026)
- ZORO SELECT 8-1/2" x 11" Clipboard, Silver (300-O06-P45-A10)
- ZORO SELECT Cork Bulletin Board 24"H x 36"W (1NUL4)
- PILOT Precise V10RT Retractable Roller Ball Pen, Bold 1 mm, Black, PK12 (13450)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- BROWNLINE Planner, Mth, Mnt, 8-7/8X8-1/8 (REDCB1200G03)
- BROWNLINE Planner, Weekly, Bk (REDCB950BLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Daily, Coilpro (REDCB634CRED)
- AT-A-GLANCE Executive Weekly/Monthly Planner Refill, Hourly, 8.75x6.875, 2016-2017 (70-908-10)
- Brownline Planners