Shop All Planners
Brownline
Daily Planner, 8-1/2"x5-3/4", Red
Mfr # CB389C-RED
Zoro # G5196567
original price:
$30.65
12% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Sheet Size 8.25 x 5.75
- Format Daily
- Green Certification or Other Recognition FSC
- Cover Material Lizard-Look Synthetic Leather; Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 8.25 x 5.75 |
Details
Promotion Restriction | Not eligible for promotion |
Format | Daily |
Item | Daily Planner,8-1/2"x5-3/4",Red |
Green Certification or Other Recognition | FSC |
Cover Material | Lizard-Look Synthetic Leather; Hardboard |
Cover Color | Red |
Product Type | Daily Planner,8-1/2"x5-3/4",Red |
Color | White/Burgundy |
Weight | 1.169 lbs |
Binding Details | CoilProâ„¢ Twin-Wire |
Appointment Ruling | Open Scheduling |
Page Format | One Day per Page; One Month per Two-Page Spread |
Edition Year | 2023 |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Calendar Reference Blocks | Past Month; Current Month; Two Future Months |
Binding Type | Wire-O |
Description
Daily Planner,8-1/2 In.x5-3/4 In.,Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Split Wire Loom Tubing- 3/4" x 25ft- Green (WL-075-25-GN)
- COMPLYRIGHT Confidential Personnel File, Std, PK25 (A221)
- NINJATEK Armadillo Grass 1.75Mm 1Kg (3DAR0617510)
- ZORO SELECT 10" x 2150 ft. Poly Tubing, 2 mil, Clear (2EWP4)
- BROWNLINE Book, Appt, Mth, Nh (REDCB1200G04)
- BROWNLINE Planner, Monthly, Bk (REDCB1262BLK)
- BROWNLINE Planner, Monthly, Coilpro, Bk (REDCB1262CBLK)
- BROWNLINE Planner, Duraflex, Daily (REDCB634VBLK)
- BROWNLINE Planner, Duraflex, Mthly, Bk (REDCB1262VBLK)
- BROWNLINE Planner, Duraflex, Weekly (REDCB950VBLK)
- HOUSE OF DOOLITTLE Month Planner, 14 Months, 8-1/2x11 In. (HOD26207)
- Brownline Planners