Shop All Calendars
Brownline
CoilPro Weekly Appointment Book in Columnar Format, 11x8.5, Black Cover, 12-Month (Jan to Dec): 2023
Mfr # CB950C-BLK
Zoro # G306434643
original price:
$33.12
9% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Format One Week per Two-Page Spread
- Features Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section
- Includes (1) Set of Self-Adhesive Monthly Tabs
- Cover Material Coated Hardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size (Bound-Side First) | 11 x 8.5 |
Details
Item | Calendars and Planners |
Color | Black |
Format | One Week per Two-Page Spread |
Features | Current Year Quarterly Planners; Future Year Quarterly Planners; Telephone/Address Section |
Includes | (1) Set of Self-Adhesive Monthly Tabs |
Cover Material | Coated Hardboard |
Appointment Ruling | 15-min, 7 AM to 8:45 PM (Mon-Fri); 15-min, 7 AM to 5:45 PM (Sat) |
Julian Dates | Yes |
Edition Year | 2023 |
Binding Type | Wire-O |
Calendar Reference Blocks | Past Month; Current Month; Four Future Months |
Binding Details | CoilPro™ Twin-Wire |
Dated/Undated | Dated |
Calendar Term | 12-Month (Jan to Dec) |
Description
Record 15-minute appointments in columnar format. Telephone/address information always at hand. Textured hard cover with twin wire binding lies completely flat or folds back. Double-sided pocket for keeping loose papers. Sturdy hard cover makes book archivable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Fragile Shipping Labels 6x4", White, Pk50 (16U981)
- AVERY Binder, Durable View, Slant Rings, 1.5", Wht (17022)
- YELLOW DOOR Stand-it-Stones, Set of 5 (1099)
- PARTNERS BRAND 9" x 12" Flat Poly Bags, 1 mil, Clear, PK 1000 (PB2305)
- BROWNLINE Calendar, Wall, Montly (REDC171101)
- BROWNLINE Calendar, Wall, Mgntc, Mth (REDC181700A)
- BROWNLINE Deskpad, Monthly, We (REDC181731)
- BROWNLINE Deskpad, Monthly (REDC181700)
- BROWNLINE Academic 13-Month Desk Pad Calendar, 11 x 8.5, Blue/White, 2021-2022 (CA181721)
- BROWNLINE Calendar, Wall, Monthly (REDC171102)
- AT-A-GLANCE At A Glance AAGE717T50 Daily Desk Calendar Refill with Tabs (AAGE717T50)
- Brownline Calendars