Shop All Tapered & QD Bushings
Browning
Weld-On Hub, 3-5/16 in OAL, Sintered Steel/Malleable Iron/Ductile Iron
Mfr # 1072958
Zoro # G309989805
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3-5/16 in
- Bolt Circle Dia. 5-3/8 in
- Material Sintered Steel/Malleable Iron/Ductile Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1072958
- Zoro # G309989805
- UPC # 66228930472
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Length | 3-5/16 in |
Bolt Circle Dia. | 5-3/8 in |
Details
Item - Tapered and QD Bushings | Weld-On Hub |
Material | Sintered Steel/Malleable Iron/Ductile Iron |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC 1/4" Male Elbow, 90 Deg, TubexMNPT (KQ2L07-35AS)
- FENNER DRIVES Self-Adjusting Tensioner, 35 ANSI Chain (FS0072)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12MOR (6400-08-12)
- WILTON Shaft And Collar Wt 1 Lb (5508431)
- BROWNING Split Taper Bushing - Metric Bore Type, R1 48 MM (R1 48 MM)
- BROWNING Split Taper Bushings (H X1-3/16)
- BROWNING Split Taper Bush-600, #HX1-7/16 (HX1-7/16)
- BROWNING Split Taper Bushing, 2-7/16 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079102)
- BROWNING Split Taper Bushing, 1-3/4 in Bore, 1.8555 in Small End/1.9375 in Large End Barrel, 3 in Flange (1069533)
- BROWNING Split Taper Bushing, 1-5/8 in Bore, 2.5567 in Small End/2.625 in Large End Barrel, 3-11/16 in Flange (3694833)
- DODGE 2012 X 1 7/16 Keyway Taper Locking Bushing (2012X1-7/16 KW3/8X3/16)
- Browning Bushings