Shop All Tapered & QD Bushings
Browning
Weld-On Hub, 1-3/4 in OAL, Sintered Steel/Malleable Iron/Ductile Iron
Mfr # 1072933
Zoro # G209989783
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Bushing Series Q1
- Bore Dia. 3/4 in to 2-11/16 in
- Length through Bore 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1072933
- Zoro # G209989783
- Country of Origin China
- Category Tapered & QD Bushings
Dimensions
Bore Dia. | 3/4 in to 2-11/16 in |
Length through Bore | 1-3/4 in |
Details
Item - Tapered and QD Bushings | Taper Bushing |
Bore Bushing Series | Q1 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, 1/2 In. Pipe, 110 cfm (B39F)
- MARTIN SPROCKET & GEAR Gear Spur 20 Deg Deg, TS436 (TS436)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- BANDO Power King Combo, Bm128, 2B128 (2B128)
- BROWNING Cast Iron Shaft Mount Tapered Bore Reducer, 415SMTP15B (415SMTP15B)
- BROWNING Split Taper Bush-600, #SDS2 (SDS2)
- BROWNING Split Taper Bushing, 1-7/8 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079011)
- BROWNING Split Taper Bush-600 (P1 7/8)
- BROWNING Split Taper Bushing - Inch Bore Type, R1 2 3/4 (R1 2 3/4)
- BROWNING Split Taper Bushing, 2 in Bore, 2.7657 in Small End/2.875 in Large End Barrel, 4-1/8 in Flange (1079037)
- ZORO SELECT QT Quick Detachable Bushing, 1 In Bore Dia., 2 in Bolt Circle Dia. (QT1)
- Browning Bushings