Shop All Take-Up Bearings
Browning
VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load
Mfr # 767547
Zoro # G909909890
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 2.438 in
- Bore Straight
- Height 5-3/4 in
- Width 2-9/16 in
- Length 7-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 767547
- Zoro # G909909890
- UPC # 66228952871
- Country of Origin Mexico
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 2.438 in |
Height | 5-3/4 in |
Width | 2-9/16 in |
Length | 7-1/4 in |
Details
Item | Ball Bearing |
Bore | Straight |
Series | VTWS-200 |
Temp. Range | Up to 200°F |
Housing | Cast Iron |
Description
VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Dia Bore, 7-1/4 in L x 2-1/2 in W x 5-3/4 in H, 11789 lb Dynamic/8150 lb Static Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Manifold, Control, 1/2 (32098)
- GATES Truflex V-Belts, 4L220 (4L220)
- RULAND Rigid Coupling, 2-Pc, 1.5"x1.25", Steel (SPX-24-20-F)
- NTN NTN 6203LLHA, RadialDeep Groove Ball Brg 17 Mm Id X 40 Mm Od X 12 Mm W Double Sealed, NTN 6203LLHA (6203LLHA)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- BROWNING Mounted Ball Bearing, Wide Slot Take Up, Eccentric (VTWE219)
- DODGE Wide Slot Take-Up Unit, WSTU-S2-215R (044979 WSTU S2 215RE)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-012 (125050 NSTU SC 012)
- SEALMASTER Take-Up Bearing, Bore 1 In (MST-16)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- Browning Take-Up Bearings