Shop All Take-Up Bearings
Browning
VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-7/16 in Bore, 3493 lb Static Load
Mfr # 767478
Zoro # G409909888
product price: $96.65
/ea
Free Shipping & Returns
$96.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 1.438 in
- Bore Straight
- Height 4 in
- Width 1-11/16 in
- Length 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767478
- Zoro # G409909888
- UPC # 66228952851
- Country of Origin Mexico
- Category Take-Up Bearings
Dimensions
Bore Dia. (In.) | 1.438 in |
Height | 4 in |
Width | 1-11/16 in |
Length | 5 in |
Details
Item | Ball Bearing |
Bore | Straight |
Series | VTWS-200 |
Housing | Cast Iron |
Temp. Range | Up to 200°F |
Description
VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 1-7/16 in Dia Bore, 5 in L x 1-3/4 in W x 4 in H, 5782 lb Dynamic/3493 lb Static Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L30-P53C-MD-G38-F8-1C1 (VUVS-L30-P53C-MD-G38-F8-1C1)
- VIAIR Single 444 High Performance Stealth Black Compressors, 200PSI (444SB)
- IGUS Flanged Bearing, 5/8 IDx1/2 In L, PK5 (GFI-1011-08)
- PNEUMADYNE Manifold, Aluminum, 4 Outlets, 9-3/4" L (M40-500-4)
- BROWNING Mounted Ball Bearing, Wide Slot Take Up, Eccentric (VTWE219)
- BROWNING Mounted Cast Iron Wide Slot Take Up Ball Bearing, VTWE-223 (VTWE-223)
- BROWNING VTWS 200 Non-Expansion Normal Duty Take-Up Ball Bearing Unit, 2-7/16 in Bore, 8150 lb Static Load (767547)
- DODGE TP-E-315R TYPE E-XTRA (023165 TP-E-315R)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- DODGE Setscrew Ball Bearing, SC Narrow Slot Take-Up Bearing, NSTU-SC-010 (125329 3/4 SC TU)
- DODGE Setscrew Ball Bearing, SCM Medium Duty Narrow Slot Take-Up Bearing, NSTU-SCM-111 (135107 1-11/16 SCM TAKE UP)
- Browning Take-Up Bearings