Shop All Insert Bearings
Browning
VS 200 Standard-Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.0472 in OD
Mfr # 767549
Zoro # G709909946
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Width 1-3/8 in
- Dynamic Load Capacity (Lb.) 2801 lb
- Outside Dia. 52 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767549
- Zoro # G709909946
- UPC # 66228952628
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Width | 1-3/8 in |
Outside Dia. | 52 mm |
Details
Item | Ball Bearing |
Dynamic Load Capacity (Lb.) | 2801 lb |
Description
VS 200 Standard-Duty Straight Bore Ball Bearing Insert, 1 in Dia Bore, 2.0472 in OD, 1-3/8 in W, 2801 lb Dynamic/1651 lb Static Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces MP FILTRI MF1003A06HB, Return Line, 5 micron, Outside-In (MF0062308)
- SMC Regulator, Air Line, Knob (AR20-N02-Z-D)
- FESTO Standards-Based Cylinder DSNU-16-50-P-A (DSNU-16-50-P-A)
- BUYERS PRODUCTS High Pressure Hose Assembly 1 Inch NPT x 1 Inch NPT x 5 Foot Long (HP1660)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- BROWNING Mounted Ball Bearing Insert, #LS120S (LS120S)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS239)
- TRITAN Insert Ball Brng, SB, 1-1/4 dia, 17mm W (SB207-20)
- Browning Insert Bearings