Shop All Insert Bearings
Browning
VS 100 Intermediate Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.0472 in OD
Mfr # 767608
Zoro # G609908674
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Outside Dia. 52 mm
- Width 1.109 in
- Dynamic Load Capacity (Lb.) 2801 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767608
- Zoro # G609908674
- UPC # 66228952612
- Country of Origin Mexico
- Category Insert Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 52 mm |
Width | 1.109 in |
Details
Item | Ball Bearing |
Dynamic Load Capacity (Lb.) | 2801 lb |
Description
VS 100 Intermediate Duty Straight Bore Ball Bearing Insert, 1 in Dia Bore, 2.0472 in OD, 1-7/64 in W, 2801 lb Dynamic/1651 lb Static Load
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 6mm Tube, 1/8 In (AS2002F-06)
- INGERSOLL-RAND Honda Start Up Kit (97339501)
- WILKERSON Filter Element.003 Micron (MXP-95-532)
- WILKERSON Regulator, 1/2In Modular (R26-04-000)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS116 1 (SLS116 1)
- BROWNING Mounted Ball Bearing Inserts, Setscrew (VS-110)
- BROWNING Mounted Insert Only Ball Bearing - 52100 Bearing Steel, Black Oxided Inner - Setscrew Lock (VS-216)
- BROWNING Mounted Ball Bearing Insert, Cylinderical OD, Setscrew, #SLS112 (SLS112)
- BROWNING SLS 100 Light Duty Straight Bore Ball Bearing Insert, 1 in Bore, 2.042 in OD, 1 Rows, 1-7/64 in W (767201)
- BROWNING Hvac Rubber, #RUBRS110 (RUBRS110)
- NTN Insert Ball Bearing, Bore 1-7/16 In (SUC207-23)
- Browning Insert Bearings