Shop All Pillow Block Bearings
Browning
VPS 300 Med. DutyPillow Block Ball Bearing, 1-1/2in Bore, 5-15/32 to 6-15/32in L Bolt Center-to-Center
Mfr # 767499
Zoro # G809889896
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/2 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 5.47 in to 6.47 in
- Temp. Range Up to 200°F
- Bolt Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767499
- Zoro # G809889896
- UPC # 66228952582
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/2 in |
Bolt Size | 5/8 in |
Overall Length | 7.813 in |
Overall Height | 4.563 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 5.47 in to 6.47 in |
Temp. Range | Up to 200°F |
Item | Ball Bearing |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Description
VPS 300 Medium Duty Pillow Block Ball Bearing, 1-1/2 in Dia Bore, 5-15/32 to 6-15/32 in L Bolt Center-to-Center, 2-5/16 in Base to Bore Centerline, 7-13/16 in OAL x 4-9/16 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Room Air Cond Mtr, PSC, OAO, 1075 RPM (RA1056)
- CAMOZZI #6580 08-00, Union, 1/2 OD (6580 08-00)
- DYNAQUIP CONTROLS 2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG8AUDA063A)
- BERLISS 12mm x 28mm x 8mm, single row deep groove ball bearing, 2 seals, ABEC 3, Z2V2, C3 radial clearance (6001-2RS BERLISS)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-218 (VPS-218)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 7/16 (PBE920X 1 7/16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS119 (VPS119)
- DAYTON 4X726 Pillow Block Bearing (4X726)
- Browning Pillow Block Bearings