Shop All Pillow Block Bearings
Browning
VPS 200 Pillow Block Ball Bearing, 1-1/8in Bore, 4-5/32 to 5-3/32in L Bolt Center-to-Center
Mfr # 767848
Zoro # G809889834
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 4.16 in to 5.09 in
- Bearing Lubrication Lithium Complex NLGI 2 Grease
- Temp. Range Up to 200°F
- Overall Height 3.281 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 767848
- Zoro # G809889834
- UPC # 66228952545
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/8 in |
Overall Height | 3.281 in |
Overall Length | 6.188 in |
Bolt Size | 1/2 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 4.16 in to 5.09 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 200°F |
Housing Material | Cast Iron |
Item | Ball Bearing |
Description
VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/8 in Dia Bore, 4-5/32 to 5-3/32 in L Bolt Center-to-Center, 1-11/16 in Base to Bore Centerline, 6-3/16 in OAL x 3-9/32 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In, Pitch: 3/8" (1DHL6)
- BESTORQ Aftermarket JOHN DEERE H79285 Replacement Belt, B136 (B136)
- GATES 3023 mm Outside Length, 17 mm Top Width, 1 Ribs (BB114)
- GROTE Rubber Air Hose 12 ft., Springs, Black (81-0112)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Eccentric Lock (VPLE-123)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 1 15/16 (PBE920X 1 15/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-220S)
- SEALMASTER PillowBlock SpltBase Bearing, Taprd Rlr, 3 (RPB 300-2)
- Browning Pillow Block Bearings