Shop All Pillow Block Bearings
Browning
VPS 100 Pillow Block Ball Bearing, 1in Bore, 3-21/32 to 4-7/32in L Bolt Center-to-Center
Mfr # 767740
Zoro # G309889877
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 3.66 in to 4.22 in
- Overall Length 5 in
- Overall Height 2.688 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767740
- Zoro # G309889877
- UPC # 66228954335
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Length | 5 in |
Overall Height | 2.688 in |
Bolt Size | 3/8 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 3.66 in to 4.22 in |
Temp. Range | Up to 200°F |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Ductile Iron |
Item | Ball Bearing |
Description
VPS 100 Intermediate Duty Pillow Block Ball Bearing, 1 in Dia Bore, 3-21/32 to 4-7/32 in L Bolt Center-to-Center, 1-7/16 in Base to Bore Centerline, 5 in OAL x 2-11/16 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Regenerative Blower, 1 in., 1.20 HP, 3 Ph (2VFB30-1.2-7W)
- EAGLE BELTING Round Belt, Solid, 10mm, Polyurethane (4905310)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 3 HP, 145TC Frame, 208-230/460V AC Voltage, 3,450 Nameplate RPM (CEM3559T)
- DAYTON C108 V-Belt, 112" Outside Length, 7/8" Top Width, 1 Ribs (4FH85)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING VPS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center (767459)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- CLESCO PBPH-BL-075 Ball Bearing, Pressed Steel Housing, Self-Aligning, Heavy Gauge (PBPH-BL-075)
- Browning Pillow Block Bearings