Shop All Pillow Block Bearings
Browning
VPLS 200 Pillow Block Ball Bearing, 1-1/4in Bore, 4-9/16 to 5-7/16in L Bolt Center-to-Center
Mfr # 767458
Zoro # G309889945
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 4.56 in to 5.44 in
- Mounting Surface to Shaft Center 1.813 in
- Static Load Capacity 3493 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 767458
- Zoro # G309889945
- UPC # 66228952486
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Overall Height | 3-5/8 in |
Bolt Size | 1/2 in |
Overall Length | 6-3/4 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 4.56 in to 5.44 in |
Mounting Surface to Shaft Center | 1.813 in |
Static Load Capacity | 3493 lb |
Item | Ball Bearing |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Dynamic Load Capacity | 5782 lb |
Temp. Range | Up to 200°F |
Housing Material | Cast Iron |
Description
VPLS 200 Normal Duty Pillow Block Ball Bearing, 1-1/4 in Dia Bore, 4-9/16 to 5-7/16 in L Bolt Center-to-Center, 1-13/16 in Base to Bore Centerline, 6-3/4 in OAL x 3-5/8 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (2501-06-08-FG)
- SPEEDAIRE Needle Tube (TTRB44204K49G)
- ARO Valve, K Series, K316SD-120-A (K316SD-120-A)
- DAYTON HVAC Motor, 1/65 HP, 3000 rpm, 115V, 3.3 (71215939M)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing, VPLS-231 (VPLS-231)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-216 AH (VPB-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-219 AH (VPB-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS108 (VPS108)
- SEALMASTER Gen Gold Skwezloc, #NP12TC (NP12TC)
- Browning Pillow Block Bearings