Shop All Pillow Block Bearings
Browning
VPLE 200 Pillow Block Ball Bearing, 1-3/4in Bore, 5-1/4 to 6-1/16in L Bolt Center-to-Center
Mfr # 767893
Zoro # G709889903
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/4 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 5-1/4 in to 6.06 in
- Mounting Surface to Shaft Center 2.063 in
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767893
- Zoro # G709889903
- UPC # 66228952436
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-3/4 in |
Overall Height | 4.188 in |
Bolt Size | 1/2 in |
Overall Length | 7-3/8 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 5-1/4 in to 6.06 in |
Mounting Surface to Shaft Center | 2.063 in |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Temp. Range | Up to 200°F |
Item | Ball Bearing |
Description
VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-3/4 in Dia Bore, 5-1/4 to 6-1/16 in L Bolt Center-to-Center, 2-1/16 in Base to Bore Centerline, 7-3/8 in OAL x 4-3/16 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLBERG Inlet Filter, 1 1/4 MNPT Out, 70 Max CFM (FT-19P-125)
- PARKER Air Cylinder, 1 1/16 in Bore, 5 in Stroke, Round Body Double Acting (1.06DPSR05.00)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1/2"-14 Thread Size, H Series (BVHN8-8M)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 40:1 (F721-40-B5-G)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner-Setscrew (VPS-212)
- BROWNING Mounted Cast Iron Four Bolt Pillow Block Tapered Roller, 52100 Bearing Steel, Double Collar Mount (PBE920FX 4 7/16)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew, #VPS219 (VPS219)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-216 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPS-110)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS210)
- TRITAN Pillow Block Unit, Medium Duty, Wide Inner Ring Insert, Set Scrw, 1.5-in. Bore, 2.3125 Bore Center H (UCPX08-24)
- Browning Pillow Block & Flange Bearings