Shop All Pillow Block Bearings
Browning
VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/4in Bore, 4-5/8 to 5-3/8in L Bolt Center-to-Center
Mfr # 767376
Zoro # G109889787
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-1/4 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 4.63 in to 5.38 in
- Mounting Surface to Shaft Center 1.813 in
- Dynamic Load Capacity 5782 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Browning
- MFR # 767376
- Zoro # G109889787
- UPC # 66228952422
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1-1/4 in |
Bolt Size | 1/2 in |
Overall Length | 6-3/4 in |
Overall Height | 3-5/8 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 4.63 in to 5.38 in |
Mounting Surface to Shaft Center | 1.813 in |
Dynamic Load Capacity | 5782 lb |
Housing Material | Cast Iron |
Temp. Range | Up to 200°F |
Static Load Capacity | 3493 lb |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Item | Ball Bearing |
Description
VPLE 200 Normal Duty Pillow Block Ball Bearing, 1-1/4 in Dia Bore, 4-5/8 to 5-3/8 in L Bolt Center-to-Center, 1-13/16 in Base to Bore Centerline, 6-3/4 in OAL x 3-5/8 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON GP Mtr, Split Ph, ODP, 1/3 HP, 1725 rpm, 48Z (6XH45)
- TRANE 1/4HP 460V 825RPM 48 PSC Motor (MOT11526)
- MITSUBOSHI GigaTorque Timing Belt 14mm Pitch, Carbon Fiber Cord, 125mm W x 3304mm L - 14MGT-3304-125 (1250G14M3304)
- SPEEDAIRE Cylinder Mounting Hdw Pivot Bracket (5VKW3)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING VPS 200 Pillow Block Ball Bearing, 2-7/16in Bore, 6-53/64 to 7-63/64in L Bolt Center-to-Center (767994)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, Low Base, Setscrew, #VPLS119 (VPLS119)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-124 (VPS-124)
- TRITAN Pillow Block Unit, Pressed Steel, Insert, Eccentric Locking Collar, 1-in. Bore, 1.1250 Bore Center H (SBPP205-16)
- Browning Pillow Block Bearings