Shop All Pillow Block Bearings
Browning
VPE 200 Normal Duty Pillow Block Ball Bearing, 3/4 in Bore, 3-25/64 to 4-11/64 in L Center-to-Center
Mfr # 767885
Zoro # G009889894
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 3/4 in
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 3.39 in to 4.17 in
- Overall Height 2.531 in
- Bearing Lubrication Lithium Complex NLGI 2 Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767885
- Zoro # G009889894
- UPC # 66228952328
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 3/4 in |
Overall Height | 2.531 in |
Bolt Size | 3/8 in |
Overall Length | 5 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 3.39 in to 4.17 in |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Housing Material | Cast Iron |
Item | Ball Bearing |
Temp. Range | Up to 200°F |
Description
VPE 200 Normal Duty Pillow Block Ball Bearing, 3/4 in Dia Bore, 3-25/64 to 4-11/64 in L Bolt Center-to-Center, 1-5/16 in Base to Bore Centerline, 5 in OAL x 2-17/32 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L050, Sint Iron, 15mm (L05015MM)
- DDS Shaft Seal, TCV, 25mm ID, Fluoro Rubber (254010TCV)
- LEESON 0.50 Hp Ac Gearmotor, 3 Phase, 288 Rpm, 208-230/460 V, 48 Frame, Tefc (107037.00)
- REELCRAFT Cart, Reel (600741-2)
- BROWNING Mounted Ball Bearing, Tapped Base Pillow Block, Setscrew, #VTBS216 (VTBS216)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 AH (VPS-219 AH)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-226 AH)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Eccentric, #VPE116 (VPE116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Tapered Roller, PBE920X 3 7/16 (PBE920X 3 7/16)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-219 (VPS-219)
- CLESCO PBCM-BE-062 Pillow Block Bearing (PBCM-BE-062)
- Browning Pillow Block Bearings