Shop All Pillow Block Bearings
Browning
VPE 200 Normal Duty Pillow Block Ball Bearing, 1 in Bore, 3-23/32 to 4-17/32 in L Center-to-Center
Mfr # 767364
Zoro # G609889942
product price: $85.35
/ea
Free Shipping & Returns
$85.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bearing Insert Material Bearing Steel
- Bolt Hole Center-to-Center 3.72 in to 4.53 in
- Temp. Range Up to 200°F
- Overall Height 2.813 in
- Housing Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767364
- Zoro # G609889942
- UPC # 66228952334
- Country of Origin Mexico
- Category Pillow Block Bearings
Dimensions
Bore Dia. | 1 in |
Overall Height | 2.813 in |
Bolt Size | 3/8 in |
Overall Length | 5-1/2 in |
Details
Bearing Insert Material | Bearing Steel |
Bolt Hole Center-to-Center | 3.72 in to 4.53 in |
Temp. Range | Up to 200°F |
Item | Ball Bearing |
Housing Material | Cast Iron |
Bearing Lubrication | Lithium Complex NLGI 2 Grease |
Description
VPE 200 Normal Duty Pillow Block Ball Bearing, 1 in Dia Bore, 3-23/32 to 4-17/32 in L Bolt Center-to-Center, 1-7/16 in Base to Bore Centerline, 5-1/2 in OAL x 2-13/16 in OAH
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 25 Riv 2-Ptch Ol ASME/ANSI Std RllrChn SnglStrnd 1/4" Ptch, 25Ol, PK5 (25OL)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #36, 10/Bx (23393)
- BAILEY HYDRAULICS Riveted Roller Chain Box 60R-10 - Standard: 60 Chain Size, 10 Ft, 131538 (131538)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (EZ-SH-3100)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS319)
- BROWNING Mounted Ball Bearing, Two Bolt Pillow Block, High Base, Setscrew (VPS328)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Bearing Steel - Setscrew Lock (VPLS-116)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-223 AH (VPS-223 AH)
- BROWNING Mounted Cast Iron Two Bolt Low Base Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner (VPLE-219)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing - 52100 Steel, Blk Oxided Inner - Setscrew Lock (VPS-216 AH)
- TRITAN Pillow Block Bearing, Ball, 2-15/16" Bore (UCP215-47)
- Browning Pillow Block Bearings