Shop All V-Belt Pulleys
Browning
VP Series Type 1 Variable Pitch Sheave, 5/8 in 2.87 in OD, 1 Groove
Mfr # 1045244
Zoro # G009890135
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Grooves 1
- For V-Belt Section 3L
- Pulley Material Cast Iron
- Pulley Bore Type Finished
- 3L Belt Pitch Dia. 1.8 in to 2.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 1045244
- Zoro # G009890135
- UPC # 66228917486
- Country of Origin Mexico
- Category V-Belt Pulleys
Dimensions
3L Belt Pitch Dia. | 1.8 in to 2.7 in |
Outside Dia. (In.) | 2.87 in |
Details
Number of Grooves | 1 |
For V-Belt Section | 3L |
Pulley Material | Cast Iron |
Pulley Bore Type | Finished |
Item | Variable Pitch Sheave |
Description
VP Series Type 1 Variable Pitch Sheave, 5/8 in Finished Bore, 2.87 in OD, 1 Groove, 1.8 to 2.7 in Dia Pitch, 17/32 to 25/32 in W Face
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-50-SC-PA66-BK)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2 Bore x 22.75 Stroke - 1.25 Rod (288613)
- DYNABRADE Guard Assembly, 5 In. Type 27 (55065)
- ENERPAC RC101, 11.2 ton Capacity, 1.00 in Stroke, General Purpose Hydraulic Cylinder (RC101)
- BROWNING 4 Groove Cast Iron Bushed Bore Multiple Sheave, 4B5V66 (4B5V66)
- BROWNING Steel Finish Bore Gearbelt Pulley - 15LF050X3/4;BRO (15LF050X3/4)
- BROWNING FHP CI F/B Sheaves, #AK44X3/4 KWY 3/16X3/32 (AK44X3/4 KWY 3/16X3/32)
- BROWNING 3 Groove Cast Iron Bushed Bore Multiple Sheave, 3B5V68 (3B5V68)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2AK44H (2AK44H)
- BROWNING FHP CI H Bore Sheaves, #BK40H (BK40H)
- BROWNING 5 Groove Cast Iron Bushed Bore Multiple Variable Pitch Sheave - 5MVP80B94Q (5MVP80B94Q)
- Browning V-Belt Pulleys