Shop All Antennas
Browning
VHF 136MHz–174MHz Pretuned Unity Gain Land Mobile NMO Antenna (Silver)
Mfr # BR-167-S
Zoro # G0436196
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna, Spring
- Shipping Width 1.375 in
- Shipping Length 1.375 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.375 in |
Shipping Length | 1.375 in |
Details
Includes | Antenna, Spring |
Color | Silver |
Description
Choose Browning for your next antenna installation project and stay connected with this 136MHz to 174MHz VHF Pretuned Unity Gain Land Mobile NMO Antenna (Stainless Steel)! The NMO base is heavy-duty, solid brass chromed. No tuning required!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELPHI Suspension Control Arm, Tc6024 (TC6024)
- RHINO-RACK ROOF RACK ACCESSORY - HOOD / TRUNK ANCHOR POINT STRAP (RBAS)
- TRU-FLATE Tire Repair Boot, 7 In L, PK30 (15-281)
- TH MARINE 18 Rod Holder, #RHD2-DP (RHD2-DP)
- RCA ANTENNA STANDOUTS 3.5"" (VH124R)
- ROADPRO CB Antenna Magnet Mount Kit, 12 (RPRD66730)
- ROADPRO Standard Series Mirror Mount, 3ft. (RP-83B)
- ROADPRO Platinum Series Single Mirror Mount, 4ft. (RPPS-14KB)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- ROADPRO Mirror Mount Fiberglass CB Antenna, 4ft. (RP-84B)
- RUGGED RIDGE 07-16 WRANGLER(JK)CB RADIO MOUNT (11503.95)
- Browning Antennas