Shop All Radial Ball Bearings
Browning
VF2S 200 Non-Expansion Normal Duty Ball Bearing Unit With Seal Flinger, 1-3/8 in Bore
Mfr # 767466
Zoro # G809910071
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 1-3/8 in
- Width 3.63 in
- Bearing Seal Type Single Lip Contact with Flinger
- Retainer Type Ball Riding Retainer
- Static Load Capacity 3493 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 767466
- Zoro # G809910071
- UPC # 66228952140
- Country of Origin Mexico
- Category Radial Ball Bearings
Dimensions
Bore Dia. | 1-3/8 in |
Width | 3.63 in |
Details
Item | Ball Bearing |
Bearing Seal Type | Single Lip Contact with Flinger |
Retainer Type | Ball Riding Retainer |
Static Load Capacity | 3493 lb |
Temp. Range | Up to 200°F |
Dynamic Load Capacity | 5782 lb |
Shield Material | Cast Iron |
Lubrication | Lithium Complex NLGI 2 Grease |
Description
VF2S 200 Non-Expansion Normal Duty Ball Bearing Unit With Seal Flinger, 1-3/8 in Dia Bore, 5-1/8 in L Bolt Center-to-Center, 2-Bolt Flange Mount, 6-1/8 in OAL/Dia
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 72" (BB72)
- SOLBERG Inlet Filter, 2 MNPT Out, 135 Max CFM (FT-31P-200)
- ENERPAC HC9220, 20 ft., Heavy-duty Rubber High Pressure Hydraulic Hose, .25 in. Internal Diameter (HC9220)
- PARKER 1/4" Compression 316 SS Nut (4 BU-SS)
- BROWNING Mounted Ball Bearing, Taiwano Bolt Pillow Block, Low Base, Setscrew (VPLS227 1-11/16)
- SKF SKF 6204 2RS, Single Row Ball Bearings (6204 2RS)
- SKF Single Row Ball Brgs (6208-2RS)
- SKF SKF-6007RS, Single Row Ball Brgs, 6007RS (6007RS)
- SKF SKF 6006RS, Single Row Ball Bearings (6006RS)
- SKF Bearing, Bore 50mm, Industry 6010-2ZJEM (6010 2Z JEM)
- NSK NSK-6207DDUC3, 6200 Series Single Row Deep Groove Ball Bearing, 6207DDUC3 (6207DDUC3)
- Browning Radial Ball Bearings