Shop All Antennas
Browning
UHF 406MHz–490MHz Pretuned 5.5dBd 35" Gain Land Mobile NMO Antenna
Mfr # BR-1713-B-S
Zoro # G0441918
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Antenna
- Shipping Width 1.375 in
- Shipping Length 1.375 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shipping Width | 1.375 in |
Shipping Length | 1.375 in |
Details
Includes | Antenna |
Color | Silver |
Description
Choose Browning for your next antenna installation project and stay connected with this 406MHz to 490MHz UHF Pretuned 5.5dBd Gain Land Mobile NMO Antenna! (35 In.). The NMO base is heavy-duty, black-chrome-plated solid brass. No tuning required!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR ALL Cleaning Wipes 6/30 Ct (17497C)
- ECCO Rotating Beacon, Polycarbonate, 6-39/64" H (5813A-MG)
- CURT Trailer Hitch, 2" Receiver, Class 3,13245 (13245)
- DEWALT 30' x 6 in Tow Strap, 75000 lb (DXBC75000)
- FIRESTIK Tunable Tip, CB Antenna, 3ft., 650W, White (FS-3WH)
- WILSON ANTENNAS Coax Cable, FME Connector, Copper, 18 ft. L (305818FME)
- METRA ELECTRONICS GUN METAL - .30 CALIBER REPLICA ANTENNA (30GM)
- ASTATIC Noise Cancelling CB Microphone, Red (302-10036)
- ROADPRO CB Antenna Mini-8 Coax Cable, 18 ft. (RP-8X18CL)
- ROADPRO Fiberglass CB Antenna, 4ft. (RPPS-4W)
- METRA ELECTRONICS FORD ANTENNA ADAPTER (40-FD10)
- Browning Antennas