Shop All Speed Reducers
Browning
Syncrogear GW Series Single Reduction Right Angle Worm Gear Reducer, C-Face Quill Input
Mfr # E435
Zoro # G909989786
product price: $1,416.99
/ea
Free Shipping & Returns
$1,416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # E435
- Zoro # G909989786
- UPC # 66246044419
- Country of Origin Mexico
- Category Speed Reducers
Description
, Shaft Output, 1 hp, 31:1 Gear, 56 rpm Maximum Output, 1244 in-lb Torque Rating
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 42 x 7 mm., TC, Nitrile Rubber (30427TC)
- MAIN FILTER Hydraulic Filter, replaces PARKER 937783Q, Return Line, 10 micron, Inside-Out (MF0063455)
- GATES Polyflex Belts, 11M1360 (11M1360)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 3/4"-16 Thread Size, 4000 Series (4050-15)
- BROWNING Single-Reduction Worm Reducer, 6GWPF1 39 (6GWPF1 39)
- DAYTON Speed Reducer, Indirect Drive, 13:1 (4Z503)
- BOSTON GEAR Speed Reducer, C-Face, 42CZ, 15:1 (F710-15-B4-G)
- WINSMITH Speed Reducer, Indirect Drive, 30:1 (E30XWNS, 30:1)
- KATSA WORM GEAR DRIVE GEARBOX 30NM 80:1 RIGHT ANGLE GEAR REDUCER (KS184-80V)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (3GD41)
- WINSMITH Speed Reducer, Indirect Drive, 5:1 (E13XWNS, 5:1)
- Browning Speed Reducers