Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, D80R27
Mfr # D80R27
Zoro # G3835759
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Number of Teeth 27
- Material Steel
- Weight 19.76
- Outside Dia. (In.) 9.156
- Chain Type Standard Roller Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # D80R27
- Zoro # G3835759
- UPC # 662289149728
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 9.156 |
Storage Height | 2 |
Storage Length | 9.156 |
Length through Bore | 2 |
Storage Width | 9.156 |
Pitch Diameter | 8.6138 |
Caliper Diameter | 7.9742 |
Details
Max. Number of Teeth | 27 |
Material | Steel |
Weight | 19.76 |
Chain Type | Standard Roller Chain |
Bore Type | Bushed |
Chain Number | 80 |
Surface Treatment | Protective Coating |
Number of Rows | 2 |
Hardened Teeth | No |
Bushing Code | R1 |
Description
Steel Bushed Bore Roller Chain Sprocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hose Barb to Male O-Ring Boss Adjustable 90° Elbow (4601X10X08)
- DDS Shaft Seal, 20 x 47 x 10 mm., TC, Nitrile Rubber (204710TC)
- BANDO 5M Ht Timing Belt, 600-5M-9 (600-5M-9)
- NTN Taper Roller Bearing Cup, 2 5/32in Bore (15245)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- TRITAN Roller Chain, 06B, Single Strand, 10ft. (06B-1 X 10FT)
- SENQCIA HI-MAX 180 Riv ASME/ANSI StdRllrChn SnglStrnd 10FtBx 2-1/4" Pit, 180Hmrb, PK10 (180HMRB)
- Browning Roller Chains