Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, D100R21
Mfr # D100R21
Zoro # G3839931
product price: $1,427.99
/ea
Free Shipping & Returns
$1,427.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Type Standard Roller Chain
- Weight 20.41
- Outside Dia. (In.) 9.043
- Max. Number of Teeth 21
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # D100R21
- Zoro # G3839931
- UPC # 662289169900
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 9.043 |
Storage Width | 9.043 |
Storage Height | 2.077 |
Pitch Diameter | 8.3869 |
Length through Bore | 2.077 |
Caliper Diameter | 7.6134 |
Storage Length | 9.043 |
Details
Chain Type | Standard Roller Chain |
Weight | 20.41 |
Max. Number of Teeth | 21 |
Material | Steel |
Number of Rows | 2 |
Chain Number | 100 |
Surface Treatment | Protective Coating |
Bore Type | Bushed |
Bushing Code | R1 |
Hardened Teeth | No |
Description
Steel Bushed Bore Roller Chain Sprocket
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 45mm, 61909-2RS (61909 2RS PRX)
- SENQCIA INSPIRE SERIES Inspire 60 Roller Link ASME/ANSI Standard Roller Chain, 3/4" Pitch, PK5 (60RL)
- TB WOODS Dura-Flex Tire Coupling Hub, WE4, Bore 7/8" (WE4H78)
- GILMOUR COUPLER 5/8 3/4 ZINC FEMALE HOSE (801014-1001)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- SENQCIA HI-MAX C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (C2080HMCL)
- DAIDO CORPORATION 10' #41 Roller Chain (TRC41-MD)
- Browning Chains & Chain Sprockets