Shop All Roller Chains
Browning
Steel Bushed Bore Roller Chain Sprocket, 60Q60
Mfr # 60Q60
Zoro # G3839347
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chain Type Standard Roller Chain
- Weight 21.4
- Material Steel
- Max. Number of Teeth 60
- Outside Dia. (In.) 14.761
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Browning
- MFR # 60Q60
- Zoro # G3839347
- UPC # 662289226443
- Country of Origin China
- Category Roller Chains
Dimensions
Outside Dia. (In.) | 14.761 |
Storage Height | 1.75 |
Length through Bore | 1.75 |
Pitch Diameter | 14.3305 |
Storage Width | 14.761 |
Storage Length | 14.761 |
Caliper Diameter | 13.8615 |
Details
Chain Type | Standard Roller Chain |
Weight | 21.4 |
Material | Steel |
Max. Number of Teeth | 60 |
Hardened Teeth | No |
Bore Type | Bushed |
Surface Treatment | Protective Coating |
Number of Rows | 1 |
Chain Number | 60 |
Bushing Code | Q1 |
Description
Steel Bushed Bore Roller Chain Sprocket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERWORX 1-1/2" X 50FT CLEAR PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (CLPVC-1.5X50-CEAL)
- FESTO Push-In T-Fitting QBT-1/2-1/2-U (QBT-1/2-1/2-U)
- SCHNEIDER ELECTRIC Motion servo drive, Lexium 32, 30A, three phase, supply voltage 208 to 480V, 3kW (LXM32MD30N4)
- BESTORQ 5L680 V Belt, 68 in Outside Length, 21/32 in Top Width, 1 Ribs (5L680)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D80R27 (D80R27)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, 60Q45 (60Q45)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, D60Q22 (D60Q22)
- BROWNING Steel Bushed Bore Roller Chain Sprocket, H80P14 (H80P14)
- BROWNING R1 Access-900, #J60-3S/C C/L (J60-3S/C C/L)
- BROWNING R1 Access-900, #J60 O/S - C/L (J60 O/S - C/L)
- SENQCIA INSPIRE SERIES 60 Riv ASME/ANSI Std RllrChn Sngl Strand 10Ft Bx 3/4" Pitch, 60Rb, PK10 (60RB)
- Browning Chains & Chain Sprockets